Motion
CWC-250R

CLECO
CWC-250R

Impact Wrench - CWC-Series, Center Handle, Variable Speed, 1/4 in Drive Size, 1/4 in Inlet, 50 ft-lbs Torque, 13000 rpm Max Speed
Mi Item #06157427
MFR #CWC-250R
Price$609.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CLECO
CWC-250R

Impact Wrench - CWC-Series, Center Handle, Variable Speed, 1/4 in Drive Size, 1/4 in Inlet, 50 ft-lbs Torque, 13000 rpm Max Speed
Mi Item #06157427
MFR #CWC-250R

Mfr description
CWC-250R 1/4" IMPACT, PREMIUM
  • The CWC Series combines powerful performance, durability, and a user-preferred ergonomic design in one lightweight comfortable package.
  • The Ultimate combination of power, durability, and features Triple heat treated twin hammer mechanism
  • Variable speed trigger
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$609.79/each

Specifications

Dimensions

  • Blows per Minute
    1200 bpm
  • Drive Size
    1/4 in
  • Hose Size
    3/8 in
  • Inlet Size
    1/4 in
  • Overall Length
    6 in
  • Tool Weight
    1.90 lbs

Details

  • Air Consumption
    2.7 scfm
  • Air Pressure
    90 psi
  • Handle Style
    Center
  • Harmonization Code
    8467115040
  • Manufacturer Upc Number
    697099641032
  • Material
    Composite
  • Maximum Speed
    13000 rpm
  • Series
    CWC-Series
  • Variable Speed
    Variable Speed
  • Warranty
    2 Year
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)