Motion
CWC-500P

CLECO
CWC-500P

Impact Wrench - CWC-Series, Center Handle, Variable Speed, 1/2 in Drive Size, 1/4 in Inlet, 8000 rpm Max Speed
Mi Item #06157431
MFR #CWC-500P
Price$905.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CLECO
CWC-500P

Impact Wrench - CWC-Series, Center Handle, Variable Speed, 1/2 in Drive Size, 1/4 in Inlet, 8000 rpm Max Speed
Mi Item #06157431
MFR #CWC-500P

Mfr description
CWC-500P 1/2" IMPACT, PREMIUM
  • The CWC Series combines powerful performance, durability, and a user-preferred ergonomic design in one lightweight comfortable package.
  • The Ultimate combination of power, durability, and features Triple heat treated twin hammer mechanism
  • Variable speed trigger
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$905.84/each

Specifications

Dimensions

  • Blows per Minute
    1250 bpm
  • Drive Size
    1/2 in
  • Hose Size
    3/8 in
  • Inlet Size
    1/4 in
  • Overall Length
    7.6 in
  • Tool Weight
    4.41 lbs

Details

  • Air Consumption
    5.7 scfm
  • Air Pressure
    90 psi
  • Handle Style
    Center
  • Harmonization Code
    8467115040
  • Manufacturer Upc Number
    697099641018
  • Material
    Composite
  • Maximum Speed
    8000 rpm
  • Product Types
    Impact Wrench
  • Series
    CWC-Series
  • UPC_NO
    697099641018
  • Variable Speed
    Variable Speed
  • Warranty
    2 Year
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)