Motion
CWM-500P

CLECO
CWM-500P

Impact Wrench - CWM-Series, Center Handle, Variable Speed, 1/2 in Drive Size, 1/4 in Inlet, 850 ft-lbs Torque, 9000 rpm Max Speed
Mi Item #06157438
MFR #CWM-500P
Price$970.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CLECO
CWM-500P

Impact Wrench - CWM-Series, Center Handle, Variable Speed, 1/2 in Drive Size, 1/4 in Inlet, 850 ft-lbs Torque, 9000 rpm Max Speed
Mi Item #06157438
MFR #CWM-500P

Mfr description
CWM-500P 1/2" IMPACT, PREMIUM METAL,
  • The CWM Series is built to thrive in the toughest environments.
  • With hundreds of hours spent on advanced engineering and testing, this tool has been dropped from two stories, bashed on concrete and tested outside in extreme environments to make sure it performs whenever and wherever you need it.
  • Durable all-metal housing
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$970.36/each

Specifications

Dimensions

  • Blows per Minute
    1200 bpm
  • Drive Size
    1/2 in
  • Hose Size
    3/8 in
  • Inlet Size
    1/4 in
  • Overall Length
    7.1 in
  • Tool Weight
    5.8 lbs

Details

  • Air Consumption
    5.6 scfm
  • Air Pressure
    90 psi
  • Handle Style
    Center
  • Harmonization Code
    8467115040
  • Manufacturer Upc Number
    697099641209
  • Material
    Metal
  • Maximum Speed
    9000 rpm
  • Series
    CWM-Series
  • Variable Speed
    Variable Speed
  • Warranty
    2 Year
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)