Motion
CV-750P-8

CLECO
CV-750P-8

Impact Wrench - CV-Series, Center Handle, Variable Speed, 1 in Drive Size, 3/8 in Inlet, 1300 ft-lbs Torque, 5500 rpm Max Speed
Mi Item #06157445
MFR #CV-750P-8
Price$1,997.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CLECO
CV-750P-8

Impact Wrench - CV-Series, Center Handle, Variable Speed, 1 in Drive Size, 3/8 in Inlet, 1300 ft-lbs Torque, 5500 rpm Max Speed
Mi Item #06157445
MFR #CV-750P-8

Mfr description
CV-750P-8 1" IMPACT, VALUE-FEATURED
  • The CV Series is a practical and rugged work horse for general industrial production, repair, and maintenance.
  • Lightweight, balanced and comfortable, the CV Series impacts deliver Cleco performance at an unbeatable value.
  • Excellent combination of performance, comfort, and value/Powerful twin hammer mechanism
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,997.28/each

Specifications

Dimensions

  • Blows per Minute
    1000 bpm
  • Drive Size
    1 in
  • Hose Size
    1/2 in
  • Inlet Size
    3/8 in
  • Overall Length
    9.1 in
  • Tool Weight
    8.3 lbs

Details

  • Air Consumption
    9 scfm
  • Air Pressure
    90 psi
  • Handle Style
    Center
  • Harmonization Code
    8467115040
  • Manufacturer Upc Number
    697099641285
  • Material
    Composite
  • Maximum Speed
    5500 rpm
  • Series
    CV-Series
  • Variable Speed
    Variable Speed
  • Warranty
    1 Year
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)