Motion
C73404
0.1250 in, High Speed Steel Material, 1.6250 in Flute, 118 ° Point Angle
MI ITEM #06157457
MFR #C73404
Price$3.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.1250 in, High Speed Steel Material, 1.6250 in Flute, 118 ° Point Angle
MI ITEM #06157457
MFR #C73404

Mfr description
C73404 2228 1/8 NAS DRILL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.54/each

Specifications

Dimensions

  • Drill Bit Size  
    0.1250 in
  • Flute Length  
    1.6250 in

Details

  • Material
    High Speed Steel
  • Point Angle  
    118 °
  • Point Type
    Split

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)