Motion
1041628
Heavy-Duty Alkaline Cleaner
MI ITEM #06157471
MFR #1041628
Price$638.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Heavy-Duty Alkaline Cleaner
MI ITEM #06157471
MFR #1041628

Mfr description
BZ7407 HD ALKALINE CLEANER R08585 55G
  • Powerful cleaner/degreaser with controlled foam; Variable dilutions for wide variety of applications; USDA applicable; Economical choice; effective cleaner
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$638.55/each

Specifications

Dimensions

  • Container Size
    55 gal (US)
  • Overall Height
    35.5 in
  • Overall Width
    23.5 in
  • Package Size
    1 x 55 gal (US)
  • Storage Dimension Height
    34.75 in
  • Storage Dimension Length
    23.25 in
  • Storage Dimension Width
    23.25 in
  • Weight
    505.973 lbs

Details

  • Alcohol Content
    0
  • Ammonia Content
    0
  • Application
    Tough soils
  • Application Instructions
    Apply to surface, wipe or rinse
  • Certification
    none
  • Chemical Type
    Water-based
  • Cleaner Type
    Heavy duty alkaline cleaner
  • Color
    Blue-Green
  • Composition
    2-butoxyethanol, sodium hydroxide, surfactants
  • Concentration
    Concentrated
  • Container Type
    Drum
  • ECCN
    EAR99
  • Flammability
    Not Flammable
  • Flash Point
    Does not Flash
  • Food Grade
    N/A
  • Form
    Thin, Water-Based liquid
  • Harmonization Code
    3402.90.3000
  • Indoor Outdoor Use
    Indoor & Outdoor
  • Manufacturer Lead Time
    5 - 7 Days
  • Manufacturer Product Page
  • Manufacturer Upc Number
    690858708588
  • Package Quantity
    1 Per Case
  • Product Line
    Zep Professional
  • Product Types
    Cleaners
  • Prop 65 Statement
    This product can expose you to chemicals including ethylbenzene, which is/are known to the State of California to cause cancer.
  • Scent
    Butyl
  • Solvent Free
    Yes
  • Surfaces Cleaned
    metal and unpainted machinery, plastic and vinyl tops, Walls and floors, ceramic tile
  • UPC_NO
    690858708588

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)