Motion
9070/L
IRONCAT 22 in Premium Goat/Cow, Stick Welding, Climax, Kevlar Sewn,WCPG SIZE-L Brown
Mi Item #06157474
MFR #9070/L
Price$104.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
IRONCAT 22 in Premium Goat/Cow, Stick Welding, Climax, Kevlar Sewn,WCPG SIZE-L Brown
Mi Item #06157474
MFR #9070/L

Mfr description
9070/L 20" STICK WELDING GLOVE SPLIT
  • Top Grain Goatskin leather palm is soft, abrasion-resistant and is highly recommended for applications requiring tactile sensitivity
  • Extended length for Welding and Cutting
  • Climax™ Aerogel insulation provides superior thermal protection from heat and fire
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$104.40/each

Specifications

Dimensions

  • Glove Size
    Large
  • Length  
    58.42 cm
  • Size
    L
  • Weight
    14.51 kg

Details

  • Additional Details
    Ideal for Stick Welding
  • Back Material
    Leather
  • Color
    Brown
  • Cuff Type
    Gauntlet
  • Description
    Ideal for Stick Welding
  • Description Keyword
    Hand Protect-Welding
  • Lined
    Cotton Foam
  • Manufacturer Upc Number
    662909870940
  • Material
    Cotton
  • Split Or Grain Leather
    Grain Leather
  • UPC_NO
    662909870940
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)