Motion
9070LHO/L
Welding Glove, Left Hand, Clute, M
MI ITEM #06157478
MFR #9070LHO/L
Price$49.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Welding Glove, Left Hand, Clute, M
MI ITEM #06157478
MFR #9070LHO/L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$49.82/each

Specifications

Dimensions

  • Glove Size
    L
  • Length  
    20-1/2 in
  • Size
    L in-oz

Details

  • Additional Details
    Ideal for Stick Welding
  • Application
    Stick
  • Back Material
    Split Cowhide
  • Color
    Brown
  • Cuff Material
    Cowhide
  • Cuff Type
    Extended
  • Description
    Ideal for Stick Welding
  • Description Keyword
    Hand Protect-Welding
  • Lined
    Climax Aerogel
  • Manufacturer Upc Number
    662909871145
  • Split Or Grain Leather
    Grain Leather
  • Stitching Material
    Kevlar(R)
  • Thumb Style
    Wing
  • UPC_NO
    662909871145

Overview

Mfr description
9070 LHO/L 20" STICK WELDING GLOVE
  • Top Grain Goatskin leather palm is soft, abrasion-resistant and is highly recommended for applications requiring tactile sensitivity
  • Extended length for Welding and Cutting
  • Climax™ Aerogel insulation provides superior thermal protection from heat and fire
  • Stitched with Kevlar® adding strength and burn resistance
  • Split leather cuff for added forearm protection and allows for easy on and off

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought