Motion
9070LHO/2XL
Welding Glove, Left Hand, Clute, M
Mi Item #06157480
MFR #9070LHO/2XL
Price$49.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Welding Glove, Left Hand, Clute, M
Mi Item #06157480
MFR #9070LHO/2XL

Mfr description
9070 LHO/2XL 20" STICK WELDING GLOVE
  • Top Grain Goatskin leather palm is soft, abrasion-resistant and is highly recommended for applications requiring tactile sensitivity
  • Extended length for Welding and Cutting
  • Climax™ Aerogel insulation provides superior thermal protection from heat and fire
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$49.82/each

Specifications

Dimensions

  • Glove Size
    2XL
  • Length  
    21-1/2 in
  • Size
    2XL in-oz

Details

  • Additional Details
    Ideal for Stick Welding
  • Application
    Stick
  • Back Material
    Split Cowhide
  • Color
    Brown
  • Cuff Material
    Cowhide
  • Cuff Type
    Extended
  • Description
    Ideal for Stick Welding
  • Description Keyword
    Hand Protect-Welding
  • Lined
    Climax Aerogel
  • Manufacturer Upc Number
    662909871169
  • Split Or Grain Leather
    Grain Leather
  • Stitching Material
    Kevlar(R)
  • Thumb Style
    Wing
  • UPC_NO
    662909871169
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)