Motion
9071/L
IRONCAT, 4 in Cuff, Premium Goatskin Mig Welding Glove, Kevlar Sewn,WCPG SIZE L-Natural
MI ITEM #06157482
MFR #9071/L
Your Price$30.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
IRONCAT, 4 in Cuff, Premium Goatskin Mig Welding Glove, Kevlar Sewn,WCPG SIZE L-Natural
MI ITEM #06157482
MFR #9071/L

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
Your Price$30.70/each(List $35.30)

Overview

Mfr description
9071/L SPLIT GOAT LEATHER MIG WELDING
  • Goatskin leather construction is the softest leather and is highly recommended for applications requiring tactile sensitivity
  • Stitched with Kevlar® adding strength and burn resistance
  • Elastic closure sewn inside glove for safety and comfort
  • Keystone thumb is ergonomic, reduces hand fatigue, offers superior dexterity and durability
  • Reinforced split cowhide leather palm, thumb & index finger increase durability and provides added protection at common wear points

Specifications

  • Glove Size
    Large
  • Material
    Leather
  • Welding Applications
    MIG
  • Cuff Type
    Gauntlet
  • Color
    Natural
  • Description
    Ideal for Mig welding and automotive assembly.
  • Split Or Grain Leather
    Grain Leather
  • Weight
    2.49 kg
  • Length
  • Additional Details
    Ideal for Mig welding and automotive assembly.
  • Manufacturer Upc Number
    662909870988
  • UPC_NO
    662909870988
  • Description Keyword
    Hand Protect-Welding
  • Back Material
    Leather
  • Lined
    Fleece
  • Size
    L

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought