Overview
Mfr description
9072/M MIG WELDING GLOVE W/CLIMAX
- Goatskin leather construction is the softest leather and is highly recommended for applications requiring tactile sensitivity
- Stitched with Kevlar® adding strength and burn resistance
- Climax™ Aerogel insulation provides superior thermal protection from heat and fire
- Keystone thumb is ergonomic, reduces hand fatigue, offers superior dexterity and durability
- Reinforced split cowhide leather palm, thumb & index finger increase durability and provides added protection at common wear points
- Extended 8″ cuff with snug elastic wrist to keep debris away from the hand while protecting hands and lower arms from burns
Specifications
- Glove SizeM
- Cuff MaterialCowhide
- Cuff TypeGauntlet
- ColorNatural
- DescriptionPremium Top Grain Goatskin Leather MIG Welder's Glove with Climax™ Aerogel Insulation - 8" Extended Cuff
- Split Or Grain LeatherGrain Leather
- Stitching MaterialKevlar(R)
- Additional DetailsIdeal for Mig welding and automotive assembly.
- Manufacturer Upc Number662909871015
- UPC_NO662909871015
- Description KeywordHand Protect-Welding
- ApplicationMIG
- Back MaterialSplit Cowhide
- LinedClimax Aerogel
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data