Motion
9072/XL
IRONCAT, 8 in Cuff, Premium Goatskin Mig Welding, Kevlar Sewn, Climax,WCPG SIZE XL-Natural
MI ITEM #06157487
MFR #9072/XL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
IRONCAT, 8 in Cuff, Premium Goatskin Mig Welding, Kevlar Sewn, Climax,WCPG SIZE XL-Natural
MI ITEM #06157487
MFR #9072/XL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
9072/XL MIG WELDING GLOVE W/CLIMAX
  • Goatskin leather construction is the softest leather and is highly recommended for applications requiring tactile sensitivity
  • Stitched with Kevlar® adding strength and burn resistance
  • Climax™ Aerogel insulation provides superior thermal protection from heat and fire
  • Keystone thumb is ergonomic, reduces hand fatigue, offers superior dexterity and durability
  • Reinforced split cowhide leather palm, thumb & index finger increase durability and provides added protection at common wear points
  • Extended 8″ cuff with snug elastic wrist to keep debris away from the hand while protecting hands and lower arms from burns

Specifications

  • Glove Size
    X-Large
  • Cuff Type
    Gauntlet
  • Color
    Natural
  • Description
    Premium Top Grain Goatskin Leather MIG Welder's Glove with Climax™ Aerogel Insulation - 8" Extended Cuff
  • Split Or Grain Leather
    Grain Leather
  • Additional Details
    Ideal for Mig welding and automotive assembly.
  • Manufacturer Upc Number
    662909871039
  • UPC_NO
    662909871039
  • Description Keyword
    Hand Protect-Welding
  • Lined
    Climax Aerogel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text