Specifications
Dimensions
- Glove SizeM
- Length12 in
- SizeM in-oz
- Weight4.99 kg
Details
- ApplicationTIG
- Back MaterialNomex
- ColorBlack
- Cuff MaterialCowhide
- Cuff TypeGauntlet
- DescriptionIdeal for Tig welding and automotive assembly.
- Description KeywordHand Protect-Welding
- Manufacturer Upc Number662909871053
- Stitching MaterialKevlar(R)
- Thumb StyleReinforced
Overview
Mfr description
9073/M TIG GLOVE GOATSKIN
- Top Grain Goatskin leather construction is the softest, most abrasion-resistant leather and is highly recommended for applications requiring tactile sensitivity
- Top Grain leather is smooth, provides durability and dexterity
- Stitched with Kevlar® adding strength and burn resistance
- Fire resistant Nomex® fabric on back of hand
- Split leather gauntlet cuff for added forearm protection and allows for easy on and off
- Elastic closure sewn inside glove for safety and comfort