Motion
9073/XL
Welding Gloves, 12inL, M, Kevlar(R), PR
MI ITEM #06157491
MFR #9073/XL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Welding Gloves, 12inL, M, Kevlar(R), PR
MI ITEM #06157491
MFR #9073/XL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    XL

Details

  • Additional Details
    Ideal for Tig welding and automotive assembly.
  • Application
    TIG
  • Back Material
    Leather
  • Color
    Black
  • Cuff Material
    Cowhide
  • Cuff Type
    Gauntlet
  • Description
    Premium Top Grain Goatskin Leather TIG Welder's Glove with Kevlar® Stitching - FR Nomex® Back
  • Description Keyword
    Hand Protect-Welding
  • Lined
    Unlined
  • Manufacturer Upc Number
    662909871077
  • Split Or Grain Leather
    Grain Leather
  • Stitching Material
    Kevlar(R)
  • UPC_NO
    662909871077

Overview

Mfr description
9073/XL TIG GLOVE GOATSKIN
  • Top Grain Goatskin leather construction is the softest, most abrasion-resistant leather and is highly recommended for applications requiring tactile sensitivity
  • Top Grain leather is smooth, provides durability and dexterity
  • Stitched with Kevlar® adding strength and burn resistance
  • Fire resistant Nomex® fabric on back of hand
  • Split leather gauntlet cuff for added forearm protection and allows for easy on and off
  • Elastic closure sewn inside glove for safety and comfort

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought