Motion
9073/2XL
Welding & Heat Protection Glove - Size XXL or Size 11, Gauntlet Cuff Type, Black
Mi Item #06157492
MFR #9073/2XL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Welding & Heat Protection Glove - Size XXL or Size 11, Gauntlet Cuff Type, Black
Mi Item #06157492
MFR #9073/2XL

Mfr description
9073/2XL TIG GLOVE GOATSKIN
  • Top Grain Goatskin leather construction is the softest, most abrasion-resistant leather and is highly recommended for applications requiring tactile sensitivity
  • Top Grain leather is smooth, provides durability and dexterity
  • Stitched with Kevlar® adding strength and burn resistance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    XXL or Size 11

Details

  • Additional Details
    Ideal for Tig welding and automotive assembly.
  • Application
    TIG
  • Back Material
    Leather
  • Color
    Black
  • Cuff Material
    Cowhide
  • Cuff Type
    Gauntlet
  • Description
    Premium Top Grain Goatskin Leather TIG Welder's Glove with Kevlar® Stitching - FR Nomex® Back
  • Description Keyword
    Hand Protect-Welding
  • Lined
    Unlined
  • Manufacturer Upc Number
    662909871084
  • Split Or Grain Leather
    Grain Leather
  • Stitching Material
    Kevlar(R)
  • Type
    Welding Glove
  • UPC_NO
    662909871084
  • Welding Applications
    Tig Welding
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)