Motion
9076/M
Welders and Foundry Glove - Medium, Top Grain Buffalo, Gray
MI ITEM #06157502
MFR #9076/M
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Welders and Foundry Glove - Medium, Top Grain Buffalo, Gray
MI ITEM #06157502
MFR #9076/M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
9076/M KEVLAR LINED PALM: GRAIN WATER
  • Top grain Buffalo is resistant to damage from heat, ripping or stretching
  • Foam padding on back of hand & wrist provide maximum impact protection
  • Kevlar® stitching on palm adding strength and burn resistance
  • Kevlar® fiber liner provides high tensile strength relative to its weight, is inherently cut resistant and will not melt, ignite or conduct electricity
  • Split leather cowhide on knuckles provide added durability
  • Wing thumb increases comfort in open-handed work
  • Elastic closure sewn inside glove for safety and comfort
  • Slip on cuff for easy on/off and a secure fit

Specifications

  • Glove Size
    Medium
  • Color
    Gray
  • Description
    Ideal for moving metal and gas cylinders
  • Split Or Grain Leather
    Grain Leather
  • Thumb Style
    Wing
  • Weight
    3.18 kg
  • Length
  • Additional Details
    Ideal for moving metal and gas cylinders
  • Manufacturer Upc Number
    662909076595
  • UPC_NO
    662909076595
  • Description Keyword
    Hand Protect-Welding
  • Back Material
    Spandex
  • Lined
    Kevlar

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought