Motion
9076/L
Welders and Foundry Glove - Large, Top Grain Buffalo, Gray
MI ITEM #06157503
MFR #9076/L
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Welders and Foundry Glove - Large, Top Grain Buffalo, Gray
MI ITEM #06157503
MFR #9076/L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
9076/L KEVLAR LINED PALM: GRAIN WATER
  • Top grain Buffalo is resistant to damage from heat, ripping or stretching
  • Foam padding on back of hand & wrist provide maximum impact protection
  • Kevlar® stitching on palm adding strength and burn resistance
  • Kevlar® fiber liner provides high tensile strength relative to its weight, is inherently cut resistant and will not melt, ignite or conduct electricity
  • Split leather cowhide on knuckles provide added durability
  • Wing thumb increases comfort in open-handed work
  • Elastic closure sewn inside glove for safety and comfort
  • Slip on cuff for easy on/off and a secure fit

Specifications

  • Glove Size
    Large
  • Color
    Gray
  • Description
    Ideal for moving metal and gas cylinders
  • Split Or Grain Leather
    Grain Leather
  • Thumb Style
    Wing
  • Weight
    2.99 kg
  • Length
  • Additional Details
    Ideal for moving metal and gas cylinders
  • Manufacturer Upc Number
    662909076601
  • UPC_NO
    662909076601
  • Description Keyword
    Hand Protect-Welding
  • Back Material
    Spandex
  • Lined
    Kevlar

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought