Motion
9076/XL
Welder and Foundry Glove - Size XL or Size 10, Slip-On Cuff Type, Gray
Mi Item #06157504
MFR #9076/XL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Welder and Foundry Glove - Size XL or Size 10, Slip-On Cuff Type, Gray
Mi Item #06157504
MFR #9076/XL

Mfr description
9076/XL KEVLAR LINED PALM: GRAIN WATER
  • Top grain Buffalo is resistant to damage from heat, ripping or stretching
  • Foam padding on back of hand & wrist provide maximum impact protection
  • Kevlar® stitching on palm adding strength and burn resistance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    XL or Size 10
  • Length  
    76.2 cm
  • Weight
    2.09 kg

Details

  • Additional Details
    Ideal for moving metal and gas cylinders
  • Back Material
    Spandex
  • Color
    Gray
  • Cuff Type
    Slip-On
  • Description
    Ideal for moving metal and gas cylinders
  • Description Keyword
    Hand Protect-Welding
  • Leather Material Type
    Buffaloskin Grain Leather
  • Lined
    Kevlar
  • Lining Material
    Kevlar
  • Manufacturer Upc Number
    662909076618
  • Material Type
    Leather Palm Gloves
  • Protection Type
    Impact Protection
  • Split Or Grain Leather
    Grain Leather
  • Stitching Material
    Kevlar
  • Thumb Style
    Wing
  • UPC_NO
    662909076618
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)