Motion
CLSF125-550
CLS Cylinderinder
Mi Item #06157762
MFR #CLSF125-550
Price$1,844.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CLS Cylinderinder
Mi Item #06157762
MFR #CLSF125-550

Mfr description
CLSF125-550 CLS CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,844.36/each

Specifications

Dimensions

  • Bore Diameter  
    125 mm
  • Port Size
    1/2 BSPT
  • Unlocking Port Size
    1/4 BSPT

Details

  • Actuation
    Double Acting
  • Bracket 1
    Rod Side Flange Style
  • Country of Origin
    JP
  • Lock Type
    One Way Lock-Up
  • Made to Order
    Yes
  • Mounting Type
    Rod Side Flange Style
  • Port Gender
    Female
  • Port Thread Standard
    BSPT
  • Product Type
    Locking Air Cylinders
  • Series
    CLS
  • Type
    One Way Lock-Up Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)