Motion
MGGMB50-600-XC13

SMC CORP OF AMERICA
MGGMB50-600-XC13

MGGMB50-600-XC13
MI ITEM #06157807
MFR #MGGMB50-600-XC13
Price$1,127.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MGGMB50-600-XC13

MGGMB50-600-XC13
MI ITEM #06157807
MFR #MGGMB50-600-XC13

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,127.89/each

Specifications

Dimensions

  • Bore Diameter  
    1.9690 in

Details

  • Adjuster Option
    Stroke Adjustment
  • Bearings
    Slide Bearing
  • Body Material
    Aluminum
  • Bracket 1
    Basic
  • Cushion Type
    Shock Absorber
  • Cylinder Style
    Guided
  • Cylinder Suffix
    XC13
  • Guide Type
    Slide Bearing
  • Mounting Type
    Basic
  • Product Type
    Guided Air Cylinders
  • Series
    MGG
  • Type
    Guide Cylinder

Overview

Mfr description
MGGMB50-600-XC13 MGG, GUIDE CYLINDER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought