Specifications
Dimensions
- Bore Diameter1.9690 in
- Stroke60
Details
- ActuationDouble Acting
- Adjuster OptionAdjustable Cushion
- BearingsSlide Bearing
- Bracket 1Compact
- Cushion TypeAir Cushion
- Cylinder StyleCompact
- Cylinder SuffixXC19
- Guide TypeSlide Bearing
- Mounting TypeCompact
- Piston ActionDouble-Acting
- Product TypeGuided Air Cylinders
- SeriesMGP Z
- TypeGuide Cylinder
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)