Overview
Mfr description
RDLQB63-75-B CYL, COMPACT W/LOCK, SW CAP
- Large allowable kinetic energy
- Noise reduction (27% noise reduction compared to CQ2 without cushion)
- Good stroke repeatability (Metal to metal at stroke end)
- Manual override mechanism allows unlocking with simple tools
- Bypass piping type is available for applications requiring drop prevention
Specifications
- Bore Diameter
- Stroke
- Country of OriginJP
- Additional DetailsSeries R(D)LQ is a compact cylinder with a built-in lock and air cushion. Should the air supply be cut off, the RLQ was designed by SMC to provide the safety of drop prevention at any point of the stroke. Additional features include standardized bypass piping, and a home position holding function. The RLQ is the perfect solution for applications which require larger kinetic energy, high stroke repeatability and decreased sound levels. Series R(D)LQ is currently available in bore sizes of 32, 40, 50 and 63mm, with standard stroke options between 20 – 100mm.
- Cushion TypeRubber Bumper
- Options IncludedMagnetized, Switch Ready
- Mounting TypeThrough Holes
- Compact Cylinder TypeAir Cushioned and Locking
- Cylinder SeriesRLQ
- Made to OrderYes
- Manufacturer Catalog
- Rod GenderFemale
- SeriesRLQ
- Product TypeLocking Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data