Motion
NCQ8WB075-XB6-PS

SMC CORP OF AMERICA
NCQ8WB075-XB6-PS

NCQ8 COMPACT CYLINDER with 3/4 in Bore Diameter
Mi Item #06157892
MFR #NCQ8WB075-XB6-PS
Price$27.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCQ8WB075-XB6-PS

NCQ8 COMPACT CYLINDER with 3/4 in Bore Diameter
Mi Item #06157892
MFR #NCQ8WB075-XB6-PS

Mfr description
NCQ8WB075-XB6-PS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$27.75/each

Specifications

Dimensions

  • Bore Diameter  
    3/4 in
  • Cylinder Size
    3/4 in
  • Stroke
    4 in

Details

  • Auto-Switch
    C73 - Reed, DC Volt >5 <24, AC Volt <100, LED
  • Compact Cylinder Type
    Standard
  • Country of Origin
    US
  • Cylinder Series
    NCQ8
  • Made to Order
    High Temperature
  • Manufacturer Catalog
  • Mounting Type
    Through-hole
  • Number Of Auto Switches
    2
  • Product Type
    Compact Air Cylinders
  • Series
    NCQ8
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)