Specifications
Dimensions
- Pump Size1 in
Details
- Ball MaterialTeflon
- Check Seat MaterialStainless Steel
- Description KeywordFor 1 in Versa-Matic Metallic Pumps
- Diaphragm MaterialTeflon
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)