Overview
Mfr description
E8P XL KIT
Specifications
- Pump Size3/8 in
- Diaphragm MaterialSantoprene®
- Ball MaterialSantoprene®
- Check Seat MaterialPolypropylene
- Description KeywordFor 3/8 in Versa-Matic Non-Metallic Pumps
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data