Motion
C 6915-2CS5V/C4

SKF
C 6915-2CS5V/C4

Toroidal Roller Bearing - 75 mm Bore, 105 mm OD, 54 mm Width, Straight, Double Sealed, C4
Mi Item #06158057
MFR #C 6915-2CS5V/C4
Price$1,527.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
C 6915-2CS5V/C4

Toroidal Roller Bearing - 75 mm Bore, 105 mm OD, 54 mm Width, Straight, Double Sealed, C4
Mi Item #06158057
MFR #C 6915-2CS5V/C4

Mfr description
C 6915-2CS5V/C4 TOROIDAL ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,527.88/each

Specifications

Dimensions

  • Bore Diameter
    75 mm
  • Fillet Radius
    1 mm
  • Outside Diameter
    105 mm
  • Overall Width
    54 mm
  • Precision Rating
    Not Rated
  • Weight
    3.15 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Sealed
  • Internal Clearance
    C4
  • Lubrication Holes
    No Holes
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316571506159
  • Max Rpm
    140 rpm
  • Operating Temperature Range
    392 °F
  • Product Type
    Toroidal Roller Bearings
  • UPC_NO
    7316571506159
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)