Motion
K4OF5
K-Series Hydraulic Plug - Steel Body Material, 5/8 in ORB, 7/8 – 14 SAE Female Thread, 4000 psi psi, 1/2 in Body Size, Buna-N Seal
Mi Item #06158127
MFR #K4OF5
Price$22.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
K-Series Hydraulic Plug - Steel Body Material, 5/8 in ORB, 7/8 – 14 SAE Female Thread, 4000 psi psi, 1/2 in Body Size, Buna-N Seal
Mi Item #06158127
MFR #K4OF5

Mfr description
K4OF5 DQC K-SERIES ISO-A 5600
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22.00/each

Specifications

Dimensions

  • Actual Thread Size
    7/8 – 14 SAE
  • Body Size
    1/2 in
  • Hex
    1.06 in
  • Length
    1.77 in

Details

  • Application
    Hydraulic
  • Body Material
    Steel
  • Burst Pressure
    16500 psi
  • Coupling Component
    Plug
  • Description Keyword
    5/8 in ORB, 7/8 – 14 SAE Female Thread
  • Hose Connection Type
    Female ORB
  • ManufacturerName (description attribute)
    Dixon Valve & Coupling Company, LLC
  • Seal Material
    Buna-N
  • Standard Interchange
    ISO 7241-A
  • Thread Hose I.D. Tube O.D.
    5/8 in
  • Working Pressure
    4000 psi
  • Working Pressure Range
    3001 to 4000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)