Motion
P X 120MM  BUSHING

DODGE
P X 120MM BUSHING

Quick Disconnect Bushing - P Bushing, 120 mm Bore, 11.7500 in Flg OD, 9.3800 in LTB, Cast Iron Material
Mi Item #06158312
MFR #P X 120MM BUSHING
Price$2,177.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P X 120MM BUSHING

Quick Disconnect Bushing - P Bushing, 120 mm Bore, 11.7500 in Flg OD, 9.3800 in LTB, Cast Iron Material
Mi Item #06158312
MFR #P X 120MM BUSHING

Mfr description
P X 120MM QD BUSHING
  • Flanged design
  • 4 degree taper
  • Easy on/easy off  Manufactured precisely to industry standards
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,177.56/each

Specifications

Dimensions

  • Barrel Diameter
    8.2500 in
  • Barrel Length
    2.5000 in
  • Bolt Circle Diameter
    10.0000 in
  • Bore Diameter  
    120 mm
  • Bushing Size
    P
  • Flange Outside Diameter  
    11.7500 in
  • Flange Thickness  
    1.7500 in
  • Length Through Bore  
    9.3800 in
  • Screw Length
    9-1/2 in
  • Screw Thread Size
    1-8

Details

  • Bore Type
    Finished w/ Keyway
  • Includes
    Bolts & Washers
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    114919
  • Manufacturer Upc Number
    782477297465
  • Material
    Cast Iron
  • Mounting Type
    Conventional or Reverse
  • Number Of Bolt Holes
    4
  • Product Type
    QD Bushings
  • Torque Capacity
    250000 in
  • UPC_NO
    782477297465
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)