Overview
Mfr description
MOCC51-15-A CLAMP OLDHAM COUPLING HUB
Specifications
- Outside Diameter2 in
- Length Through Bore0.8190 in
- Material2024 or 7075 Aluminum
- SeriesMOCC
- Operating Temperature Range-23 °C to 148 °C
- UPC_NO63452921481
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data