Specifications
Dimensions
- End 1 Size3/8 in
- End 2 Size1/8 in
- Hex Size0.75 in / 19.05 mm
- Length0.85 in / 21.59 mm
- Weight0.0627 lb
Details
- Adapter TypeStraight Adapter
- Body MaterialSteel
- End 1 StyleNPT
- End 1 Thread3/8-18
- End 1 TypeMale
- End 2 StyleNPT
- End 2 Thread1/8-27
- Harmonization Code8412.90.9015
- Manufacturer Catalog
- MaterialSteel
- Standards MetSteel pipe fitting fittings meet SAE J514 specifications.
Overview
Mfr description
3109X06X02 FITTING