Specifications
Dimensions
- Hex Size2.625 in / 66.675 mm
- Length3.11 in / 78.994 mm
- Weight1.89 lb
Details
- Adapter TypeElbow & Straights
- Body MaterialSteel
- End 1 StyleJIC 37° Flare
- End 1 Thread2-1/2-12
- End 1 TypeMale
- End 2 StyleNPT
- End 2 Thread2-11-1/2
- End 2 TypeMale
- Harmonization Code8412.90.9015
- Manufacturer Catalog
- Standards MetSteel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
Overview
Mfr description
5205X32X32 STRAIGHT MJ-MP