Motion
84401
Impact Socket - 3/8 in Socket Size, 3/8 in Drive, 6 PT, Standard Type, Black Oxide Finish
Mi Item #06158654
MFR #84401
Price$14.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 3/8 in Socket Size, 3/8 in Drive, 6 PT, Standard Type, Black Oxide Finish
Mi Item #06158654
MFR #84401

Mfr description
84401 3/8" DRIVE IMPACT HEX SOCKET 3/8"
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.82/each

Specifications

Dimensions

  • BitLength
    0.430 in
  • Drive Size
    3/8 in
  • Hex Size
    3/8 in
  • Overall Length
    2.3600 in
  • Socket Size
    3/8 in

Details

  • ASME Spec
    B107.33M
  • Finish Coating
    Black Oxide
  • Material
    Chrome-Molybdenum (Cr-Mo)
  • PSC Code
    5120
  • Socket Points
    6 PT
  • Socket Type
    Standard
  • UPC_NO
    099575844010
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)