Motion
84403
Impact Socket - 1/2 in Socket Size, 3/8 in Drive, 6 PT, Standard Type, Black Oxide Finish
MI ITEM #06158656
MFR #84403
Price$16.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 1/2 in Socket Size, 3/8 in Drive, 6 PT, Standard Type, Black Oxide Finish
MI ITEM #06158656
MFR #84403

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$16.47/each

Specifications

Dimensions

  • BitLength
    0.580 in
  • Drive Size
    3/8 in
  • Hex Size
    1/2 in
  • Overall Length
    0.5000 in
  • Socket Size
    1/2 in

Details

  • ASME Spec
    B107.33M
  • Finish Coating
    Black Oxide
  • Material
    Chrome Molybdenum (Cr-Mo)
  • PSC Code
    5120
  • Socket Points
    6 PT
  • Socket Type
    Standard
  • UPC_NO
    099575844034

Overview

Mfr description
84403 3/8" IMPACT DRIVE HEX BIT 1/2"

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought