Motion
M0T10B02A0DS0A0A

CHAR-LYNN (DANFOSS)
M0T10B02A0DS0A0A

Char-Lynn T Series Hydraulic Geroler Spool Valve Motor - T-Series, 9.60 in³/r Displacement, 4-Bolt Mounting Type, 7/8–14 UNF-2B Port Size
Mi Item #06158695
MFR #M0T10B02A0DS0A0A
Price$1,054.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CHAR-LYNN (DANFOSS)
M0T10B02A0DS0A0A

Char-Lynn T Series Hydraulic Geroler Spool Valve Motor - T-Series, 9.60 in³/r Displacement, 4-Bolt Mounting Type, 7/8–14 UNF-2B Port Size
Mi Item #06158695
MFR #M0T10B02A0DS0A0A

Mfr description
158-3308 MOTOR
  • High efficiency
  • Smooth low-speed operation
  • Extended motor life (especially at low speed conditions)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,054.70/each

Specifications

Dimensions

  • Continuous Torque
    2629 in
  • Motor Port Size
    7/8–14 UNF-2B
  • Overall Height
    3.46 in
  • Overall Length
    7.09 in
  • Overall Width
    3.38 in
  • Weight
    13.50 lbs

Details

  • Actual Mounting Flange
    4 Bolt Std - 44.40 [1.748] Dia. X 3.05 [.120] Pilot, .375-16 UNC-2B Mounting Holes On 82.55 [3.250] Dia. B.C.
  • Actual Output Shaft
    Spline
  • Actual Port Type
    .875-14 UNF-2B SAE O-Ring Ports
  • Continuous Flow Rate
    15 gpm
  • Displacement
    9.60 in³/r
  • Intermittent Pressure
    172 bar
  • Manufacturer Catalog
  • Max Continuous Oil Viscosity
    70 Saybold universal second
  • Max System Operating Temperature
    -34°C to 82 °C
  • Maximum RPM-Continuous
    1021 rpm
  • Motor Port Type
    Straight Thread O-Ring SAE
  • Mounting Type
    4-Bolt
  • Port Configuration
    .875-14 UNF-2B SAE O-Ring Ports
  • Seal Type
    High Pressure
  • Series
    T-Series
  • Shaft Type
    Splined
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)