Motion
557718
Clevlok® Sling Hook without Latch - 9/32 in, Grade 80/100, 0.83 in Opening, 4300 lbs Capacity
Mi Item #06158717
MFR #557718
Price$37.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clevlok® Sling Hook without Latch - 9/32 in, Grade 80/100, 0.83 in Opening, 4300 lbs Capacity
Mi Item #06158717
MFR #557718

Mfr description
557718 SLIP HOOK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$37.48/each

Specifications

Dimensions

  • Hook Size
    9/32 in
  • Length
    3.53 in
  • Opening Width
    0.83 in
  • Weight
    1.23 lbs
  • Width
    1.32 in

Details

  • Finish Coating
    Powder Coated
  • Hook Grade
    Grade 80/100
  • Hook Type
    Sling Hook
  • Manufacturer Product Page
  • Material
    Herc-Alloy®
  • Weight Capacity
    4300 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)