Motion
1R6X8X10

NTN
1R6X8X10

Inner Ring
Mi Item #06158723
MFR #1R6X8X10
Price$16.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
1R6X8X10

Inner Ring
Mi Item #06158723
MFR #1R6X8X10

Mfr description
1R6X8X10 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.99/each

Specifications

Dimensions

  • Bore Diameter
    0.2362 in
  • Fillet Radius
    0.150 mm
  • Outside Diameter
    0.3150 in
  • Overall Width
    0.3937 in
  • Weight
    0.004 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Round
  • Long Description
    The 1R6X8X10 is an inner ring with a 0.2362 in bore diameter, 0.3150 in outside diameter, and 0.3937 in overall width, weighing 0.004 lbs.
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359478327
  • Material
    High Carbon Chrome Steel
  • Product Type
    Needle Roller Bearing Inner Rings
  • UPC_NO
    4547359478327
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)