Motion
FFTR-1.50

PCI
FFTR-1.50

Double Flanged Track Roller - 1.5000 in Roller Dia., 1.1250 in Roller Width, 2.1875 in Flange Dia., 0.3400 in Flange Thickness, Double Flange, Sealed
Mi Item #06158938
MFR #FFTR-1.50
Price$152.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
FFTR-1.50

Double Flanged Track Roller - 1.5000 in Roller Dia., 1.1250 in Roller Width, 2.1875 in Flange Dia., 0.3400 in Flange Thickness, Double Flange, Sealed
Mi Item #06158938
MFR #FFTR-1.50

Mfr description
FFTR-1.50 DOUBLE FLANGED TRACK ROLLER
  • Double Flanged Track Rollers provide dual direction guidance along the track in applications where side loads are expected
  • Like most locational units, Double Flanged rollers are used in tandem with plain rollers to prevent overload from misalignment
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$152.27/each

Specifications

Dimensions

  • Flange Diameter  
    2.1875 in
  • Flange Thickness  
    0.3400 in
  • Hex Size
    0.3125 in
  • Outside Diameter
    1.5000 in
  • Overall Width
    1.1900 in
  • Roller Diameter  
    1.5000 in
  • Roller Width  
    1.1250 in
  • Stud Diameter  
    0.6250 in
  • Stud Length  
    1.5000 in
  • Thread Length
    0.7500 in
  • Thread Size  
    5/8-18
  • Weight
    0.81 lbs

Details

  • Closure Type
    Sealed
  • Lubrication Type
    Sealed for Life
  • Material
    Carbon Steel
  • Max Rpm
    15000 rpm
  • Number Of Rows
    Double
  • Product Type
    Flanged Cam Followers
  • Radial Dynamic Load Capacity
    2660 lbf
  • Radial Static Load Capacity
    1400 lbf
  • Roller Material
    Carbon Steel
  • Roller Shape
    Double Flanged
  • Seal
    Sealed
  • Seal Type
    Rubber Lip
  • Series
    FFTR
  • Stud Material
    Carbon Steel
  • UPC_NO
    841946102300
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)