Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Washdown Duty Motor (Painted) - 7-1/2 hp, 3600 rpm, 3 ph, 208-230/460 V, 213TC Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, C-Face / Foot Mount
MI ITEM #06159181
MFR #CEWWDM3709T

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
7.5HP 3520RPM 3PH 60HZ CEWWDM3709T 213TC

Specifications

  • Motor Category
    General Purpose Motor (Painted)
  • Motor Phase
    3 ph
  • Motor Horsepower
    7-1/2 hp
  • Synchronous Rpm
    3600 rpm
  • Motor Supply Voltage
    208-230/460 V
  • Frame Size
    213TC
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Continuous Duty, Washdown Duty
  • Full Load Efficiency
    89.50 %
  • Amps @ Voltage
    9.0 A @ 460 V; 19.4 A @ 208 V; 18.0 A @ 230 V
  • Volts @ Frequency
    208 V @ 60 Hz; 230 V @ 60 Hz; 460 V @ 60 Hz
  • Description Keyword
    7-1/2 hp
  • Shaft Diameter
    1.3750 in
  • Overall Length C Dimension
    18.64 in
  • Service Factor
    1.15
  • Frame Material
    Steel
  • Insulation Class
    F
  • IP Rating
    56
  • Standards Met
    CSA, CSA EEV, UR
  • Harmonization Code
    8501.52.4000
  • Weight
    121 lbs
  • Applications
    Wet or humid environments in food and beverage processing facilities in which equipment is cleaned on a regular basis.
  • Additional Details
    Labyrinth seal on each end of motor provides an added level of protection from washdown spray, same size bearings on each end of motor, easily removable drain plugs, 300 series stainless steel shaft and hardware, lead-sealing neoprene gaskets. Class F insulated motor with 1.15 service factor or higher that operates within class “B” temperature limits at rated horsepower.
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Wiring Diagram
  • Instructional Video
  • Mounting Type
    C-Face / Foot
  • Product Type
    Washdown Duty Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text