Overview
Mfr description
15HP 3500RPM 3PH 60HZ CEWWDM3713T 215TC
Specifications
- Motor CategoryGeneral Purpose Motor (Painted)
- Motor Phase3 ph
- Motor Horsepower15 hp
- Synchronous Rpm3600 rpm
- Motor Supply Voltage208-230/460 V
- Frame Size215TC
- Enclosure TypeTEFC (Totally Enclosed Fan Cooled)
- Frequency Rating60 Hz
- Duty Condition TypeContinuous Duty, Washdown Duty
- Full Load Efficiency91.00 %
- Amps @ Voltage36.8 A @ 208 V; 34.0 A @ 230 V; 17.0 A @ 460 V
- Volts @ Frequency208 V @ 60 Hz; 230 V @ 60 Hz; 460 V @ 60 Hz
- Description Keyword15 hp
- Shaft Diameter1.3750 in
- Overall Length C Dimension21.26 in
- Service Factor1.15
- Frame MaterialSteel
- Insulation ClassF
- IP Rating56
- Standards MetCSA, CSA EEV, UR
- Harmonization Code8501.52.4000
- Weight169 lbs
- ApplicationsWet or humid environments in food and beverage processing facilities in which equipment is cleaned on a regular basis.
- Additional DetailsLabyrinth seal on each end of motor provides an added level of protection from washdown spray, same size bearings on each end of motor, easily removable drain plugs, 300 series stainless steel shaft and hardware, lead-sealing neoprene gaskets. Class F insulated motor with 1.15 service factor or higher that operates within class “B” temperature limits at rated horsepower.
- Manufacturer Catalog
- Manufacturer Product Page
- Wiring Diagram
- Instructional Video
- Mounting TypeC-Face / Foot
- Product TypeWashdown Duty Motors
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data