Specifications
Dimensions
- Frame Size145TC
- Overall Length C Dimension14.17 in
- Service Factor1.15
- Shaft Diameter0.8750 in
- Weight61 lbs
Details
- Additional DetailsLabyrinth seal on each end of motor provides an added level of protection from washdown spray, same size bearings on each end of motor, easily removable drain plugs, 300 series stainless steel shaft and hardware, lead-sealing neoprene gaskets. Class F insulated motor with 1.15 service factor or higher that operates within class “B” temperature limits at rated horsepower.
- Amps @ Voltage7.9 A @ 208 V; 7.2 A @ 230 V; 3.6 A @ 460 V
- ApplicationsWet or humid environments in food and beverage processing facilities in which equipment is cleaned on a regular basis.
- Base RPM3450 rpm
- Description Keyword3 hp
- Duty Condition TypeContinuous Duty, Washdown Duty
- Enclosure TypeTEFC (Totally Enclosed Fan Cooled)
- Frame MaterialSteel
- Frequency Rating60 Hz
- Full Load Efficiency86.50 %
- Harmonization Code8501.52.4000
- Instructional Video
- Insulation ClassF
- IP Rating56
- Manufacturer Catalog
- Manufacturer Product Page
- Motor CategoryGeneral Purpose Motor (Painted)
- Motor Horsepower3 hp
- Motor Phase3 ph
- Motor Supply Voltage208-230/460 V
- Mounting TypeC-Face / Foot
- Product TypeWashdown Duty Motors
- Standards MetCSA, CSA EEV, UR
- Synchronous Rpm3600 rpm
- Volts @ Frequency208 V @ 60 Hz; 230 V @ 60 Hz; 460 V @ 60 Hz
- Wiring Diagram
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)