Motion
17380 VERSAFLO HEAVY DUTY NEOPRENE RUBBER BREATHING TUBE BT-40

3M
17380 VERSAFLO HEAVY DUTY NEOPRENE RUBBER BREATHING TUBE BT-40

3M™ Versaflo™ Heavy Duty Neoprene Rubber Breathing Tube BT-40 1 EA/Case
Mi Item #06159226
MFR #17380 VERSAFLO HEAVY DUTY NEOPRENE RUBBER BREATHING TUBE BT-40
Price$253.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
17380 VERSAFLO HEAVY DUTY NEOPRENE RUBBER BREATHING TUBE BT-40

3M™ Versaflo™ Heavy Duty Neoprene Rubber Breathing Tube BT-40 1 EA/Case
Mi Item #06159226
MFR #17380 VERSAFLO HEAVY DUTY NEOPRENE RUBBER BREATHING TUBE BT-40

Mfr description
17380 VERSAFLO HEAVY DUTY NEOPRENE
  • For industrial/occupational use only. Not for consumer sale or use.Heat-resistant neoprene rubber material for rugged applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$253.87/each

Specifications

Dimensions

  • Weight
    0.869 lb

Details

  • Color
    Black
  • Manufacturer Stock Number
    00051131173804
  • Manufacturer Upc Number
    00051131173804
  • Material
    Vinyl
  • Product Types
    Breathing Tubes
  • Series/System Compatibility
    BT Series
  • Standards Met
    NIOSH Approved
  • UPC_NO
    00051131173804
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)