Motion
66253044379

NORTON ABRASIVES
66253044379

Tool & Cutter Grinding Wheel - Grade: Fine, Grit Number: 100, Wheel Diameter: 8 in, Maximum RPM: 3600 rpm
MI ITEM #06159490
MFR #66253044379
Price$274.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66253044379

Tool & Cutter Grinding Wheel - Grade: Fine, Grit Number: 100, Wheel Diameter: 8 in, Maximum RPM: 3600 rpm
MI ITEM #06159490
MFR #66253044379

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$274.82/each

Specifications

Dimensions

  • Arbor Hole Size
    1-1/4 in
  • Arbor Size
    1-1/4 in
  • Center Hole Diameter
    1-1/4 in
  • Disc Diameter
    8 in
  • Face Rim Width
    1 in
  • Hole Size
    1-1/4 in
  • Overall Diameter
    8 in
  • Overall Thickness
    1 in
  • Wheel Diameter
    8 in
  • Wheel Thickness
    1 in

Details

  • Abrasive Material
    Silicon Carbide
  • Additional Details
    Superior Vitrified Bond Specially Engineered To Maximize The Life Deg F Silicon Carbide Abrasives On Cnc Cutting Tool Machines, And Cylindrical And Surface Grinders
  • Application
    Stock Removal, Surface Grinding, Tool And Cutter Grinding, Tool Sharpening, Truing And Dressing
  • Arbor Type
    Straight Hole
  • Bond Type
    Vitrified
  • Color
    Green
  • For Use With
    Cnc Cutting Tool Machine, Cylindrical Grinder, Surface Grinder
  • Form Type
    Type 01
  • Grade
    Fine
  • Grit Grade
    Fine
  • Grit Number
    100
  • Material
    Silicon Carbide
  • Max Rpm
    3600 rpm
  • Specification
    39C100-IVMT
  • Tool Comp
    CNC Cutting Tool Machine, Cylindrical Grinder, Surface Grinder
  • Wheel Color
    Green
  • Wheel Hardness
    I
  • Wheel Type
    Type 01

Overview

Mfr description
66253044379 8X1X1-1/4IN. GRINDING WHEEL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought