Motion
G5S1N
Guardian®-Series
Mi Item #06159531
MFR #G5S1N
Price$592.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Guardian®-Series
Mi Item #06159531
MFR #G5S1N

Mfr description
G5S1N AIR BREATHER
  • Ideal for Most Applications - The only desiccant breather series that Air Sentry recommends for diesel fuel applications* (not recommended for other fuel applications) *Guardian breathers used on diesel fuel applications must be accompanied with an isolation check valve.
  • See Guardian models ending in NC, NG, NGC.
  • Not available in models ending in N.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$592.87/each

Specifications

Dimensions

  • Diameter
    5.125 in
  • Height
    9 in

Details

  • Maximum Air Flow
    25 cfm
  • Medium
    Silica Gel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)