Motion
7000132473 3M CROSS-ARM MOUNTING BRACKET MBS-5, STAINLESS STEEL, CABLE O.

3M
7000132473 3M CROSS-ARM MOUNTING BRACKET MBS-5, STAINLESS STEEL, CABLE O.

3M™ Cross-Arm Mounting Bracket MBS-5, stainless steel, Cable O.D. Range of 1.45-1.95 in (37-50 mm), 10 per case
Mi Item #06159624
MFR #7000132473 3M CROSS-ARM MOUNTING BRACKET MBS-5, STAINLESS STEEL, CABLE O.
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000132473 3M CROSS-ARM MOUNTING BRACKET MBS-5, STAINLESS STEEL, CABLE O.

3M™ Cross-Arm Mounting Bracket MBS-5, stainless steel, Cable O.D. Range of 1.45-1.95 in (37-50 mm), 10 per case
Mi Item #06159624
MFR #7000132473 3M CROSS-ARM MOUNTING BRACKET MBS-5, STAINLESS STEEL, CABLE O.

Mfr description
7000132473 3M CROSS-ARM MOUNTING
  • For industrial/occupational use only. Not for consumer sale or use.
  • Single clamp offers firm holding
  • Can be used in contaminated environments
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    1.45 in
  • Overall Width
    1.95 in
  • Weight
    0.931 lb

Details

  • Manufacturer Upc Number
    00054007496861
  • Minimum Order Quantity
    10
  • Product Types
    Mounting
  • UPC_NO
    00054007496861
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)