Specifications
Dimensions
- Length75 cm
- SizeM
Details
- ANSI ClassR3
- Closure TypeZipper
- ColorHi-Vis Orange
- DescriptionIdeal for construction, municipalities, shipyards, and anywhere hi-visibility apparel is necessary.
- Garment TypeCoats
- High VisibilityYes
- Hood TypeAttached Hood
- Manufacturer Upc Number616314082139
- Material616314082139
- UPC_NO616314082139
Overview
Mfr description
343-1756OR/M 7N1 HI VIS ORANGE COAT MED
- ANSI/ISEA 107 Class 3 All Conditions Coat
- Durable waterproof polyester with taped seams
- Lined with polyester mesh and smooth taffeta nylon
- High fleece lined collar with rollaway hood
- Built in adjustable elastic cord at waist
- Heavy duty zipper closure with storm flap additionally secured with snaps
- 2" 3M Scotchlite silver reflective material
- Hook and loop adjustable cuffs
- Radio pockets with plastic loop attachment
- Vinyl ID pocket
- 2 lower flap pockets with side handwarmer access
- Internal upper pen pockets and zippered hideaway pocket
- Internal lower pocket with hook and loop tab closure
- ANSI/ISEA 107 Class 2 Inner Reversible Jacket/Vest
- Durable water resistant polyester shell
- Quilted with polyfil insulation
- ANSI Type R Class 2 inner jacket is fully reversible to black
- Lined collar for added comfort
- Zipper closure for easy on and off
- 2" silver reflective tape
- Knit cuffs
- Radio pocket with plastic loop attachment
- Vinyl ID pocket
- 2 slash pockets