Specifications
Dimensions
- Bore Diameter1.9690 in
Details
- Adjuster OptionBuilt-In Speed Controller
- Bracket 1Clevis
- Country of OriginJP
- Cushion TypeHeavy duty coil scraper
- Cylinder StyleClamp
- Cylinder SuffixZ
- Mounting TypeClevis
- Operating Pressure Range1 to 0.05 MPa
- Product TypeStraight-Line Clamp Air Cylinders
- SeriesCK1-Z
- TypeClamp
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)