Motion
24602-7374

GARLOCK KLOZURE
24602-7374

Klozure® MILL-RIGHT® V - Fluoroelastomer Oil Seal - Solid, 3.250 in Shaft Dia., 4.250 in OD, 0.500 in Overall Width, Model 26 Design, Mill-Right V Lip Material
Mi Item #06159981
MFR #24602-7374
Price$248.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
24602-7374

Klozure® MILL-RIGHT® V - Fluoroelastomer Oil Seal - Solid, 3.250 in Shaft Dia., 4.250 in OD, 0.500 in Overall Width, Model 26 Design, Mill-Right V Lip Material
Mi Item #06159981
MFR #24602-7374

Mfr description
26X7374 MILL-RIGHT V (98417) 3.250"ID
  • The KLOZURE® MILL-RIGHT® V (Fluoroelastomer) Model 26 Oil Seal family provides high abrasion and very good chemical resistance
  • Rubber reinforced O.D.
  • Single lip configuration with molded-in stainless steel finger spring
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$248.25/each

Specifications

Dimensions

  • Outside Diameter
    4.250 in
  • Overall Width
    0.500 in
  • Shaft Diameter
    3.250 in
  • Weight
    0.027 lb

Details

  • Construction Description
    Single Lip, Solid Seal Design, Molded-in Stainless Steel Finger Spring, Fabric Reinforced Rubber O.D.
  • Continuous Temperature Range
    -22 to 400°F
  • Description Keyword
    Model 26
  • Design Type
    Model 26
  • Harmonization Code
    4016935020.US
  • Lip Material
    Mill-Right V
  • Lip Type
    Single Lip
  • Manufacturer Catalog Number
    24602-7374
  • ManufacturerName (description attribute)
    Garlock
  • Material
    MILL-RIGHT® V - Fluoroelastomer
  • Max Pressure
    7 psi
  • Max Shaft Surface Speed
    5000 fpm
  • Misalignment Tolerance
    0.015 in
  • Operating Temperature Range
    400 °F
  • Pressure Tolerance
    7 psi
  • Seal Type
    Oil Seal
  • Solid / Split
    Solid
  • Typical Application
    High Performance Solid Seal, Rotating or Reciprocating Applications, Gearboxes, Pumps, Hydroelectric Industry, Chemical Industry, Pulp & Paper Industry, Aluminum Industry, Steel Industry, Primary Metals Industry, other Industrial Applications
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)