Motion
C64038
HSS Material, 4 Flutes
MI ITEM #06160170
MFR #C64038
Your Price$46.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HSS Material, 4 Flutes
MI ITEM #06160170
MFR #C64038

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$46.85/each(List $50.25)

Overview

Mfr description
C64038 1/8-27NPT 965B PIPE TAP

Specifications

  • Material
    HSS
  • Number Of Flutes
    4
  • Thread Length
    0.7500 in
  • Chamfer
    Semi-Bottoming

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text