Motion
NCME200-0300-X6002

SMC CORP OF AMERICA
NCME200-0300-X6002

NCM, Air Cylinder
Mi Item #06160310
MFR #NCME200-0300-X6002
Price$58.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCME200-0300-X6002

NCM, Air Cylinder
Mi Item #06160310
MFR #NCME200-0300-X6002

Mfr description
NCME200-0300-X6002 NCM, AIR CYLINDER
  • Air Tank
  • Bore sizes (inch): 3/4, 7/8, 1 1/16,1 1/4, 1 1/2
  • Mounts: basic, double end
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$58.30/each

Specifications

Dimensions

  • Bore Diameter
    2.0000 in

Details

  • Body Material
    Stainless Steel
  • Country of Origin
    US
  • Made to Order
    Yes
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    NCM
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)