Motion
VDW250-3W-1-01F

SMC CORP OF AMERICA
VDW250-3W-1-01F

VALVE, COMPACT
MI ITEM #06160333
MFR #VDW250-3W-1-01F
Price$36.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VDW250-3W-1-01F

VALVE, COMPACT
MI ITEM #06160333
MFR #VDW250-3W-1-01F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$36.48/each

Specifications

Details

  • Body Material
    Brass
  • Body Option
    Compact Body
  • Body Type
    Compact
  • Bracket 1
    Foot
  • Compact Cylinder Type
    Metric Compact
  • Cylinder Series
    VDW200-300
  • Cylinder Style
    Compact
  • Cylinder Suffix
    F
  • Mounting Type
    Foot
  • Options Included
    Foot Bracket
  • Piping Type
    Direct
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Compact Air Cylinders
  • Series
    VDW200-300
  • Special Applications
    Vacuum Service
  • Type
    Compact

Overview

Mfr description
VDW250-3W-1-01F 3 PORT SOL VALVE
  • Compact direct operated
  • For air, medium vacuum, water
  • Port sizes: M5, 1/8, 1/4
  • Body material: brass, stainless steel
  • Seal material: NBR, FKM, EPDM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought